| Amperage: | 1 |
|---|---|
| Application: | Single-Stage (Heat/Cool) Heat Pump |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical |
| Options: | Fan Control |
| Power Method: | Hardwired |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 95°F |
| Voltage: | 24V Low voltage |
| Wattage: | 0.4 to 30 |
| Wiring: | Rc G O R B Y W |
| Color: | Premier White |
| Height: | 4-3/4" |
| Width: | 2-7/8" |
| Depth (Inches): | 1-3/8" |