| Amperage: | 1.2 |
|---|---|
| Application: | Heat Pump Single-Stage (Heat/Cool) |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Round |
| Options: | Large Display Fan Control |
| Power Method: | Battery Assisted Power Stealing |
| Changeover: | Manual |
| Temperature Range (F): | 40°F - 90°F |
| Voltage: | Low voltage 24V |
| Wattage: | 0.4 to 36 |
| Wiring: | G Rc O R B Y W |
| Color: | Premier White |
| Height: | 4" |
| Width (Inches): | 4" |
| Depth (Inches): | 1-3/4" |
Its accurate to within 1 degree.
No, this thermostat does not require a battery. Thermostats that require a battery usually have a built in clock which requires a battery to keep the clock running in the event of a power outage. This thermostat has no clock. Dan L
No battery needed.
Does not use a battery.
This unit does have a switch so that you can change from heat to cool. For a better picture of the unit you can look at the user manual which can be found on our website here: http://s3.pexsupply.com/manuals/1249544859835/Honeywell-t87n1026-owners-manual.pdf
YES
yes. one switch is for heat or ac and the other switch is for auto/off/on. wonderful simple non programmable thermostat.