Apply to be a TradeMaster!
Main product image of Mercury Free T822, Heat Only, Vertical Thermostat, T822K1018
Magnifying glass
Hover image to zoom

Mercury Free T822, Heat Only, Vertical Thermostat, T822K1018

SKU:
T822K1018
Rating:
(9)
Q&A:
(2)
Mercury Free T822, Heat Only, Vertical Thermostat, T822K1018
Magnifying glass
Hover image to zoom
$51.41 each
In Stock
In Stock
Get 231 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Amperage
1 Amps
Product Highlight: Temperature Range (F)
45°F - 95°F

Description

–
Features
  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Specs

–
Amperage:

1

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Temperature Range (F):

45°F - 95°F

Voltage:

Low voltage

Wattage:

0.4 to 30

Wiring:

R

W

Color:

Premier White

Height:

4-3/4"

Width:

2-7/8"

Depth (Inches):

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Application
Stages
Programmability
User Interface
1
Heat Only
1 Heat
Non-Programmable
Mechanical
1.2
Heat Only
1 Heat
Non-Programmable
Mechanical
1.2
Heat Only
1 Heat
Non-Programmable
Mechanical

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would purchase again.

Perfect match for Taco zone valve. Heat anticipator with 1.2 amp setting matched my 1.1amp draw. No more short cycling.
Do it myself
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement thermostat

They had just what I needed with a very complete description and easy to handle website. The product had good instructions included and was simple to install. They processed the order in a timely fashion and shipped it almost immediately. Couldn't have been more satisfied.
Happy Customer
Oradell, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great
Banjo Ger
Spring city, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick serice

Just what we needed!
Mom85
Kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade to my old thermostat

Fast delivery, easy installation. Supply house is my preferred site for my maintenance supplies.
Pat
Long Island, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Our Church is now mercury free!

Insrallation was very easy and they look GREAT!
Church Janitor
Eagan, Minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Heat

Use this T-Stat to add additional zone heat for baseboard heating boiler system. This is very easy to install and exactly what I was looking for. I can't think of anything not so great about this product it was perfect for what I needed.
HadleyH3
Lowell, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good unit for the price

I brought the thermostat to replace one that had Mercury in it. The unit was easy to install and set for my heating system, it looks great.
pablo
Walden New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and service.

Was looking for a thermostat for a 1940's or 1950's wall heater. Nothing at the behemoth home improvement stores that would work for a 1918 beach cottage. Found a product conversion chart online saying this model would work, and it did. Appreciate the unit's clean, simple lines. Finding this missing part was great, but Pex prices and quick service were the best.
Beach Cottage
Laguna Beach, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this work with a gas boiler system ?

Asked by lori 12 years ago

Add your answer

* Required Field
-

of course, this is a very good t-stat for a water boiler heating system with a 24 volt control circuit. The t-stat you don't want is the snap action 120v kind that comes with an electric heater. Sent from my T-Mobile 4G LTE Device

Was this review helpful to you?

Q: the thermostat is not working does it have replacement parts or does it have to be replaced.

Asked by yvette 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately, there are no replacement parts available for this thermostat.

Was this review helpful to you?
- Anonymous

Replacement parts for the Mercury Free T822, Heat Only, Vertical Thermostat can be ordered directly from Honeywell.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy