Apply to be a TradeMaster!
Main product image of Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B
Magnifying glass
Hover image to zoom

Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B

SKU:
TH114-A-240S-B
Rating:
(12)
Q&A:
(1)
Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B
Magnifying glass
Hover image to zoom
$100.95 each
In Stock
In Stock
Get 23 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
208V, 240v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 86°F

Description

–
The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control.

Specifications
  • Watts (208V): 3475W
  • Amps (208V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7

Features:
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery-free

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Stages:

1 Heat

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Temperature Range (F):

40°F - 86°F

Ambient Temperature:

32°F to 122°F

Voltage:

208V

240v

Hertz:

50/60

Switch:

SPST

Resistive:

16.7 A

Color:

White

Electric Connection:

6" Tinned Copper Lead Wires

Height:

4.9"

Width:

2.8"

Depth (Inches):

9/10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B
Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B
SKU: TH114-A-240S-B
(12)
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
208V
240v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
120v
Honeywell Home
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
120v

You May Also Need

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

I would and have bought this stat over and over.

Replaced bi-metallic Stats for zoned fan electric heat. These digitally control temperature much tighter- no hi-low swings. Easy to install and use No programming other than initial C or F preference. Backlit temp display is great for night time and dark rooms. Come warm weather either turn down but still have actual room temp display, or turn off at the stat.
El Steve
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Looks good and works well.

Easy to install and to use.
Mike
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good reliable product.

Very accurate.
Ralph
Florence, or
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to work with

Easy to wire, and operate for floor heat. the best thing about it is it is non-programable. This means, you just turn it on and set the temperature. What a concept. The programmable person was pretty much impossible to operate, very non-intuitive.
s
Port Angels
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Worked as expected no problems
Mountain Hermit
Crested Butte, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced metallic strip type of thermostats

these new digital thermostats are controlling the temp in the back bedrooms very nicely. something the old metallic analogs did not. Easy to hook up and my orders arrived in a timely manner.
cam42
Puyallup, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awseome quick response

Items are just what I wanted and amazing customer service and rapid shipping. Second purchase and will tell others for sure. Thanks
Thermostats
Portland Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have three of them in my apartment to control my baseboard heaters and I love it .
Fix it
New york
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TH114-A-240S

THANK YOU... WORKS AS IT SHOULD
TH114-A-240S
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This unit performs exactly as described, i.e. only one pole (of two) switches OFF when heat is no longer called for. This feature, although not common, is precisely what is required for my 240 volt "toe kick" heater with fan. This heater requires the above noted feature in order to enable the "Fan delay off" feature to function properly. Also, this thermostat is small, smart-looking and does not stick out like a focal point. Very nice!
Bob
New Hampshire
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the. Temperature displayed able to be displayed in Fahrenheit not Celsius?

Asked by Peter 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can switch between F & C. There is a DIP switch that is located on the back of the control module. The temperature display is S1.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy