Apply to be a TradeMaster!
Main product image of 7-Day Programmable Low Volt Thermostat for Heating & Cooling, TH141HC-28-B
Magnifying glass
Hover image to zoom

7-Day Programmable Low Volt Thermostat for Heating & Cooling, TH141HC-28-B

SKU:
TH141HC-28-B
Rating:
(3)
Q&A:
(1)
7-Day Programmable Low Volt Thermostat for Heating & Cooling, TH141HC-28-B
Magnifying glass
Hover image to zoom
$121.81 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
40°F - 85°F (heating), 60°F - 105°F (cooling)

Description

–
Features:
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • Selectable cycles mean thermostat can be optimized to heating system
  • Automatic changeover between heating & cooling
  • Selectable ON/AUTO
  • Convenient programming
  • Precise LCD shows room temperature in increments of 0.1F
  • Low battery indicator gives 60-day warning to replace batteries
  • Remote input enables change of temperature modes by phone (CT240 controller required)

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Vertical

Power Method:

Battery

Changeover:

Auto/Manual Selectable

Options:

Fan Control

Temperature Range (F):

40°F - 85°F (heating)

60°F - 105°F (cooling)

Color:

White

Dimensions (WxHxD):

4.9" x 3.8" x 1"

Humidity Control:

No

Wireless:

No

Voltage:

24V

750mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of 7-Day Programmable Low Volt Thermostat for Heating & Cooling, TH141HC-28-B
7-Day Programmable Low Volt Thermostat for Heating & Cooling, TH141HC-28-B
SKU: TH141HC-28-B
(3)
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Programmable
7 Day
Push Button
Vertical
Single-Stage (Heat/Cool)
1 Heat/1 Cool Conventional
2 Heat/1 Cool Heat Pump
Programmable
7 Day
Push Button
Vertical
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
5-1-1 Day
Programmable
7 Day
Push Button
Horizontal
Junction Box

Product Reviews

3.33 out of 3 reviews
50% would recommend this product
3.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
67%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This unit does NOT have internal light

The image shows the screen lit up but in fact this unit does not have an internal light. You need a flashlight if you want to adjust the temperature at night.
Amateur
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fancy design, not so with practicality

I have four of these thermostats at home and just bought another one to replace a unit where display started missing symbols. Overall, this thermostat is not bad and 25% loss over 10 years due to quality nowadays seems to be acceptable. The thermostat looks sleek, but has three usability issues. Firstly, it doesn't have on/off button. I live in a climate where spring and fall usually don't require thermostat settings, so controlling it by oversetting or undersetting the temprature is a little unnerving. Secondly, replacing the battery requires an involved ritual of unscrewing thermostat from the mounting pad, peeling it off the wall, accessing the compartment behind the faceplate, and then mounting it back the same complex way. Not very user friendly. Lastly, for all its fanciness, it doesn't show humidity, which I have seen less fancy thermostats do. These thermostats came with the house, but if I were to buy some myself, I would look for something different based on the issues I described.
Greg
Boston, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Used it on a garage heater, It was easy to install, haven't tried to program it yet. No off switch???
rs
Minneapolis, mn
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you replace batteries?

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Loosen the captive screw holding the faceplate to the mounting plate. Pull the lower part to separate the faceplate from the mounting plate. You should now have access to the batteries for replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy