Product Overview
The universal auto changeover thermostat shall be a Braeburnfi model number 4030, 4.25" high x 5.12" wide x 1" deep, powered with either 24 Volt AC or with two "AA" Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit shall retain all user, installer and program settings. The thermo stat shall be compatible with low voltage single stage gas, oil, or electric heating or cooling systems, and single stage heat pumps with auxiliary heat. Also compatible with 250mv - 750mv millivolt heating only systems and 2 or 3 wire hydronic zone systems. The thermostat shall have an adjustable bright blue backlight display, separate sub-base and multi-level keypad lockout. Temperature control range shall be between 45_ and 90_ F (7_ and 32_ C), accuracy of +/- 1_ F (+/- .5_ C) and operating humidity range between 5% and 95% relative humidity. The thermostat shall include separate installer and user setup modes, permanent non-volatile memory to retain user settings, filter, UV and humidifier pad check monitor, adaptive recovery mode (ARM_), programmable fan mode, residual cooling fan delay, indoor or outdoor remote sensor capability and multi-function dry contact input.
Product Features
| Application: | Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool Conventional 2 Heat/1 Cool Heat Pump |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal Vertical |
| Options: | Large Display |
| Power Method: | Battery Hardwired |
| Terminations: | Rc, Rh, O/B/V3, Y1, W1, G, C, S1, S2 |
| Humidity Control: | No |
| Wireless: | No |
| Voltage: | 24V |
| Warranty: | 5 Year |