The T10 Pro Smart Thermostat is the newest member of the T Series lineup of thermostats utilizing both RedLINK and Wi-Fi capabilities. It allows homeowners to prioritize spaces in their house where they want to direct their comfort. 3H/2C Heat Pump or 2H/2C Conventional, Geofencing and flexible programmability available. Utilizes the Honeywell Home App. ENERGY STAR® Certified.
For Wireless Indoor Sensors C7189R3002-2.
Features
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Changeover: | Auto Manual |
| Display: | Digital |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Mount: | Square |
| User Interface: | Touchscreen |
| Options: | Large Display Auto Changeover |
| Programmability: | 7 Day 5-2 Day 5-1-1 Day Programmable |
| Power Method: | Hardwired |
| Operating Temp Range: | 37°F to 102°F |
| Color: | White |
| Humidity Control: | Yes |
| Humidity Range: | 5 to 90% RH (non-condensing) |
| Wireless: | Yes |
| Voltage: | 24V |
| Accuracy: | 1°F |