Apply to be a TradeMaster!
Main product image of UV Air Treatment System Replacement Lamp (UV100E3007, UV100E1035, UV100A1059, & UV100A2008)
Magnifying glass
Hover image to zoom

UV Air Treatment System Replacement Lamp (UV100E3007, UV100E1035, UV100A1059, & UV100A2008)

SKU:
UC100E1030
Rating:
(53)
Q&A:
(2)
UV Air Treatment System Replacement Lamp (UV100E3007, UV100E1035, UV100A1059, & UV100A2008)
Magnifying glass
Hover image to zoom
UC100E1030 has been discontinued
Discontinued August 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
UV100E3007, UV100E1035, UV100E2009
Product Highlight: Color
Blue Handle
Product Highlight: Wattage
36 Watts

Description

Note: UV100E1035 is a discontinued part. Compatible replacements are UV100E3007 and UV100A1059, however, only the UV100E3007 uses the UC100E1030 replacement lamp (UC100A1054 is a compatible replacement lamp for the UV100A1059).

Specifications
  • Replacement SnapLamp for UV100E3007, UV100E1035, UV100A1059 and UV100A2008, blue handle.
  • Electrical Rating: 36 Watts
  • Use With: UV100A1018, UV100E3007, UV100E1035, UV100E2009, UV100A1059
  • For use with the UV100 Ultraviolet Air Treatment System

Specs

Product Type:

Replacement Lamp

Used With:

UV100E3007

UV100E1035

UV100E2009

Color:

Blue Handle

Model:

UV100A2008

UV100A1059

Application:

Air Quality

Wattage:

36

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

TrueCLEAN Replacement Filter (20" x 25")
SKU: FR8000F2025
Honeywell Home

Product Reviews

4.77 out of 53 reviews
96% would recommend this product
4.77
out of 53 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
8%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Great Product - A Must for Older Homes!

We live in an 118-year-old home in the Pacific NW, and we have several cats. Dust, moisture and fur necessitate a good filtration system. We love our electronic air cleaner, but the ultraviolet system really makes a difference year-round.
VS

Most Liked Negative Review

Strangly, installing these was a tight fit

This is very strange. I purchased these replacement lamps for my Honeywell UV system. While the lamps look identical to the ones they replaced, it was difficult to insert two of the three purchased into my Honeywell UV light. They just did not want to go in easily. I finally got them in without breaking anything and they lit up and work fine. I do not understand if the tolerances changed slightly over the years.
Showing 1-10 of 53 reviews

SupplyHouse Delivers HVAC Parts Quickly at a Great Price

Honeywell UV treatment systems provide a cleaner home environment! SupplyHouse Delivers HVAC products quickly and at great price point and offers great customer service too!
Dank
Golden, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another quality product

Ordered a replacement bulb for AC inferred light, works as advertised.
Catfish
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered.

Best price I could find, reasonable delivery cost, quick delivery. Product met my expectations.
Billy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL buy this product again and from SUPPLY HOUSE

Easiest place I ever acquired replacement lights for my Honeywell filter from. Every other place, either did not have the bulbs in stock or wanted an outrageous fortune for a single bulb. Their price is not only right, but, because I am in New Jersey and their warehouse is in NJ the bulbs arrived the NEXT day. Have purchased replacement bulbs from these folks three maybe four times and every time the box arrives well packaged and never any breakage
Whaddawesay
Mantua, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am planning on buying this lamp again

This lamp is to kill germs in my AC ducts. I plan on purchasing another one to have on hand when this current one fails. The people that I worked with were great and very helpful. Was a pleasure to deal with your company.
Stan
Bandera Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

After receiving a second lamp that replaced the broken lamp. I installed it and it worked great.
Stan
Bandera Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't work for me

I have two UV appliances and the blub did not work in either one. I am out of ideas and will hire a specialist to work on it and tell me what is wrong, At this point not sure if the bulb is the problem.
Tony
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this product for my furnace several times

I used this product in cold air return duct on my furnace to help control air quality.
Rich
Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying products from Supply House is trouble free.

The ultraviolet lights nicely packaged without a broken bulb.
Jon
Valparaiso
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality plus

The lights were well packaged for shipping. The quality is excellent and this is the second time we have.ordered these lights.
Lucille
Staunton VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what happens if you don't push the reset button, after replacement? What steps must be repeated?

Asked by Nick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The reset button allows the bulb-life timer to be re-calibrated. You should just press it as soon as possible.

Was this review helpful to you?

Q: Is this the same as those products advertised as lamp with handle? Or is this just the lamp?

Asked by Barb 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part UC100E1006 is the replacement bulb and handle assembly. The bulb alone is part UC18W.

Was this review helpful to you?
- PennsylvaniaUVlightuser

bulbs with handle. no need to remove old bulbs from old handle. just dispose of old handle and bul and install new one.

Was this review helpful to you?