Apply to be a TradeMaster!
Main product image of 1/2" Flare Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom

1/2" Flare Connection Zone Valve (120v)

SKU:
V4043A1002
Rating:
(2)
Q&A:
(0)
1/2" Flare Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom
$144.24 each
In Stock
In Stock
Get 3 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • Description: 120V 1/2 in. Flare Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Flare
  • Pipe Size: ½?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 4 11/16 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1/2"

Width:

4-11/16"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Flow Capacity (Cv):

3.5

Position:

Normally Closed

Voltage:

120v

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Max Temp (F):

200°F

Connection Type:

Flare

Valve Action:

Spring Return to Close

Power Consumption:

9.6 VA

Nominal Timing:

15 Seconds

Static Pressure:

125 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Part I requested shipped promptly and arrived on time

Unable to use the requested fitting style and replacement to a threaded style was handled without issue.
John
San Diego
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com is the best!

Good product and fast shipping, overall great online shopping experience!
Bill
Morristown NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy