Apply to be a TradeMaster!
Main product image of 3/4" NPT Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom
3/4" NPT Connection Zone Valve (120v)
Magnifying glass
Hover image to zoom
$164.56 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
Note: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Specifications
  • Description: 120V 3/4 in. NPT Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 3/4"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 23/32 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-23/32"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Flow Capacity (Cv):

3.5

Position:

Normally Closed

Voltage:

120v

Capacity:

3.5 Cv

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Max Temp (F):

200°F

Connection Type:

Threaded

Valve Action:

Spring Return to Close

Power Consumption:

9.6 VA

Nominal Timing:

15 Seconds

Static Pressure:

125 psi

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Replacement Motor for V4043/V4044 Zone Valves (120v)
SKU: 802360LA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy again great product

this product is great speeds up install time
kent
Minnesota
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used this product in the past and would order again

Just what the doctor ordered! I just bought a cape house with a dual zone system I believe the old flow control valves were bad because of gravity heating. So I to those out and installed 2, zone valves which I now have a healthy patient again. Oh I'm a retired HVAC technician so I have run into this issue once before.
Mad Munk
Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as advertised.

The valves worked as described and the people from Supply House delivered the product same day.
Ed
Nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works as advertised
no nickname
me
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy it again and again

Simple to wire.
jj
New Hampshire
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

The Great thing about this product is you do not need any low-voltage transformers. Wire it right into the circulator. So simple.
Johnny
New Hampshire
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The ONLY way to control heat zones.

If your heating system has water hammer when zones kick on and off, this valve eliminates water hammer, period. I tried two other brands of valves before installing this Honeywell valve. I will not use another brand of valve for zone control ever again. And, as usual, PEX Supply delivers the goods on time and at a great price.
EDD
Haverhill, MA
13 years ago
Was this review helpful to you?

Great Valve, Exactly what I needed

My hydronic heating system is run by multiple circulators and found that each one caused flow in the others. Putting a zone valve on each loop gave perfect control while giving each loop the maximum heat flow. These valves are great.
Alex
Somerville, NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should. Great product!

Works as it should. My application was for my greenhouse. I hooked it directly to my 110v thermostat.
Marty Mcfly
Shepherdsville, Ky
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this valve suitable to open automatically during a power outage to a heat dump zone?

Asked by Doug 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it is normally closed when not powered it can will be closed unless manually opened.

Was this review helpful to you?

Q: Does this valve draw power constantly while energized or only while changing states?

Asked by Dsimonl 13 years ago

Add your answer

* Required Field
-

Yes, in the open position only though. Thank You, Ted Karadavis

Was this review helpful to you?
-

That valve will draw power while energized, and the valve is open. A spring will close the valve when de-energized. There is not much wattage or power use. Ralph Gatten

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy