Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)

SKU:
V8043E5004
Rating:
(1)
Q&A:
(0)
1/2" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)
Magnifying glass
Hover image to zoom
$142.31 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 1/2 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1/2"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height (Inches):

4.375"

Material:

Brass

Flow Capacity (Cv):

3.5

Position:

Normally Closed

Voltage:

24V

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Min Temp (F):

40°F

Temperature Range (F):

40°F - 200°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Powerhead for V8043E 5000 Series Zone Valve
SKU: 40003916-526
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Failed after 1 month. don't waste your money.

The product failed after one month. Not closing off. I'm going to cut them out and replace with Taco Zone Sentry. What a waste of money. I brought based on the Honeywell name. Well so much for that concept. No warranty either.
jhal847
Boonton, NJ
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy