| Application: | Replacement Part |
|---|---|
| Used With: | V8043E Series |
| Voltage: | 24V |
| Position: | Normally Closed |
| Hertz: | 50 60 |
| Wiring: | 18" Leads |
| Electrical Connection Location: | Manual Lever Side |
| Max Ambient Temp (°F): | 125°F |
| Aux Switch Ratings: | 50 VA pilot duty @ 24 V 4.4 A running @ 120 V |
| Valve Action: | Spring Return to Close |
As far as we know, the only head that works with V8043E1012 valves is part 40003916-026.
No you cannot.
According to the honeywell documentation, the 5000 series heads are backwards compatible with the 1000 series bodies. Whether that will eliminate the clunking noise is anyone's guess.
Yes you can, they are backwards compatible and include two mounting screws in the package. That is the method used for mounting the 5000 series power head to the 1000 series valve body. Have done it many times for general repair and to eliminate zone water hammer. They are all I use now to upgrade existing 1000 series valves and eliminate nuisance call backs. Only a few bucks more than a 1000 series power head.