| Product Type: | Actuator |
|---|---|
| Application: | HVAC |
| Position: | Normally Closed |
| Actuator Type: | Two Position |
| Control Signal: | SPDT Two position |
| Voltage: | 24V |
| MEDIUM TEMPERATURE: | 203 F |
| Manual Oper.: | Lever |
| Mount: | Direct Coupled |
| Temperature Range (F): | -40°F to 150°F |
| Fail Safe Mode: | Non-Spring Return |
sounds like something is stuck in the valve itself as those are not modulating actuators.