Apply to be a TradeMaster!
Main product image of Two Position, Valve Actuator, 6VA, 200-240 VAC, 50/60 HZ
Magnifying glass
Hover image to zoom

Two Position, Valve Actuator, 6VA, 200-240 VAC, 50/60 HZ

SKU:
VC4013ZZ11
Rating:
(0)
Q&A:
(0)
Two Position, Valve Actuator, 6VA, 200-240 VAC, 50/60 HZ
Magnifying glass
Hover image to zoom
$83.61 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-240v

Description

–
This 2-position (open/close) control actuators is used with VCZ1000, 1100, 6000 and 6100 series hydronic valves in a normal indoor enviroment to provide quick opening/closing to control the flow of hot and/or chilled water or glycol solution to 60% concentration. They are designed for on-off "zone" control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convertor applications.

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

200-240v