Apply to be a TradeMaster!
Main product image of Valve Actuator, SPST, Two Position, 6VA, 120V, 50/60 HZ
Magnifying glass
Hover image to zoom
Valve Actuator, SPST, Two Position, 6VA, 120V, 50/60 HZ
Magnifying glass
Hover image to zoom
$150.53 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Position
2

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Product Features
  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off.


Product Specifications
  • Mounting: Direct Coupled
  • Frequency: 50 Hz; 60 Hz
  • Electrical Connections: Cable
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Supply Voltage: 120V
  • Power Consumption: Driving-- 6 VA
  • Shipping and Storage Temperature Range (F): -40 F to +150 F
  • Ambient Temperature Range (F): 32 F to 150 F
  • Switch Ratings: 2.2A (5 to 110 Vac)/1.0A (110 to 277 Vac) Inductive; Min. DC switching capability: 5 mA @ 24 Vac.
  • Internal Auxiliary Switch: 1
  • Fluid Temperature (F): 203 F
  • Control Signal: Two position, SPST
  • Fail Safe Mode: Stays in place
  • Timing, Nominal: Driving @ 60 Hz-- 6 sec
  • Maximum Differential Pressure Ratings (Close-off) (psi): 60 psid
  • Manual Operation: Lever

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

VA Rating:

6

Position:

2

PSI Close-Off:

60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy