Apply to be a TradeMaster!
Main product image of 24v 3-Wire Modulating Actuator w/ Plenum Rated Cable, 50/60 Hz
Magnifying glass
Hover image to zoom

24v 3-Wire Modulating Actuator w/ Plenum Rated Cable, 50/60 Hz

SKU:
VC7934ZZ31
Rating:
(0)
Q&A:
(0)
24v 3-Wire Modulating Actuator w/ Plenum Rated Cable, 50/60 Hz
Magnifying glass
Hover image to zoom
$194.04 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Mount
Direct Coupled

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating or modulating controller.

Product Features
  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Five foot plenum-rated cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • Selectable/switchable electronic fail safe normally open or normally closed.
  • Includes valve bodies with 1000-series 2-way and 3000-series 3-way cartridges.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Specs

–
Temperature Range (F):

32°F to 150°F

Product Type:

Actuator

Position:

Normally Closed

Actuator Type:

Valve

Modulating

Control Signal:

2 to 10 VDC

Manual Oper.:

Lever

Voltage:

24V

Timing:

120 Seconds

Mount:

Direct Coupled

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy