Apply to be a TradeMaster!
Main product image of 2-Position Low Volt Actuator for VC Series Valves
Magnifying glass
Hover image to zoom
2-Position Low Volt Actuator for VC Series Valves
Magnifying glass
Hover image to zoom
$62.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Direct Coupled
Product Highlight: Material
Plastic

Description

–
Control central heating and cooling, fan coil systems, radiators and convectors. Depending on the model, it can be controlled by a low voltage SPST or SPDT switch, pulse-width modulated 24 Vac signal, or floating input, modulating controller.

Product Features
  • Use with two-way or three-way valves.
  • Double insulated actuator.
  • Five foot plenum-rated cable.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • Selectable/switchable electronic fail safe normally open or normally closed.
  • Available with valve bodies with 1000-series 2-way and 6000-series 3-way cartridges for new construction.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Specs

–
Actuator Type:

Two Position

Product Type:

Actuator

Application:

HVAC

Position:

Normally Closed

Close Off Pressure:

60 psi

Control Signal:

SPST

Supply Voltage:

24 VAC

Manual Oper.:

Lever

Max Differential:

60 psi

Mount:

Direct Coupled

Frequency:

60 Hz

Material:

Plastic

Electric Connection:

Plenum-Rated Cable

Ambient Temperature:

32° to 150°F

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy