Apply to be a TradeMaster!
Main product image of 1/2" Female NPT VC Valve Assembly (3.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Female NPT VC Valve Assembly (3.5 Cv)

SKU:
VCZBB1100
Rating:
(0)
Q&A:
(0)
1/2" Female NPT VC Valve Assembly (3.5 Cv)
Magnifying glass
Hover image to zoom
$61.49 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Temperature Range (F)
34°F - 203°F
Product Highlight: Connection Type
Threaded Connection

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

Specs

–
Application:

Zoning

Body Pattern:

Straight-Through

2-Way

Size:

1/2"

Flow type:

Linear

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Flow Capacity (Cv):

3.5

Max Pressure (PSI):

300

Stem Travel:

0.4"

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Max Differential:

60 psi

Temperature Range (F):

34°F - 203°F

Connection Type:

Threaded

Used With:

On-Off Type VC Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy