Apply to be a TradeMaster!
Main product image of 3/4" Female NPT VC Valve Assembly (4.7 Cv)
Magnifying glass
Hover image to zoom

3/4" Female NPT VC Valve Assembly (4.7 Cv)

SKU:
VCZAL1100
Rating:
(2)
Q&A:
(1)
3/4" Female NPT VC Valve Assembly (4.7 Cv)
Magnifying glass
Hover image to zoom
$89.24 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Temperature Range (F)
34°F - 203°F

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

Specs

–
Product Type:

Valve Body

Application:

Zoning

Body Pattern:

2-Way

Straight-Through

Size:

3/4"

Flow type:

Linear

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Connection Type:

Threaded

Max Pressure (PSI):

300

Flow Capacity (Cv):

4.7

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Stem Travel:

0.4"

Max Differential:

60 psi

Temperature Range (F):

34°F - 203°F

Used With:

On-Off Type VC Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Two position, Low Volt Actuator for VC Series Valves w/ Flexible Conduit Adapter
SKU: VC8114ZZ11
Honeywell Home

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Needed to order sweat connections not FNPT

I returned 2 FNPT valve bodies due to requiring sweat connections for my application. Supply house did not refund entire purchase amount. Supply house subtracted the original shipping costs even though the customer(me) paid for the original shipping and return shipping costs.
Bob
Alaska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

To replace a valve with a scored seat and plunger.
m w g
Canada
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: If the water pressure is 100 psi will the water pass through this valve even if it is calling to be closed?

Asked by Howard Newman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this valve is rated for a 60 psi close-off, not 100 psi. It would leak by the valve seat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy