| Product Type: | Actuator |
|---|---|
| Ambient Temperature: | 32 to 140 F |
| Position: | Normally Closed |
| Control Signal: | SP3T (tri-state) Floating |
| Actuator Type: | Floating |
| Manual Oper.: | Lever |
| Voltage: | 24V |
| Timing: | 120 Seconds |
| Mount: | Direct Coupled |
| Fail Safe Mode: | Non-Spring Return |
that is a VC6934, i show the actuators are basically the same, the 6934 is a 3 wire the 6936 is a 4wire