Apply to be a TradeMaster!
Main product image of TrueFRESH Energy Recovery Ventilator (200 CFM)
Magnifying glass
Hover image to zoom

TrueFRESH Energy Recovery Ventilator (200 CFM)

SKU:
VNT5200E1000
Rating:
(2)
Q&A:
(2)
TrueFRESH Energy Recovery Ventilator (200 CFM)
Magnifying glass
Hover image to zoom
VNT5200E1000 has been discontinued
Discontinued October 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
TrueFRESH Energy Recovery Ventilator (200 CFM)
SKU:VNT5200E2000
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
123V
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

Overview

Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.

Features
  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty
Specifications
  • Defrost Control: Recirculating defrost
  • Type of Core: Enthalpy 15 inch ERV Core
  • Current Draw, Nominal (maximum speed) : 1.5A

Specs

Apparent Sensible Effectiveness (ASEF):

0.69

Air Flow Capacity (CFM):

200

Voltage:

123V

Hertz:

60

Amperage:

1.5

Warranty:

5 Year

Features:

Energy Star Rated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
100% would recommend this product
2.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Never buy again

Cant get a replacement core The original is 4 years old and is falling apart My understanding is that they only make them for new units not for replacements Honeywell should be ashamed of themselves! Buy a different brand
Tim
Maryland
2 years ago
Was this review helpful to you?

Good Unit

Took awhile to get the wiring done correctly with our furnace fan, but it works now. 4200 ft2 house that has spray foamed walls. This unit provides more than adequate air flow.
Kansas Man
Salina, Kansas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a dying Honeywell ER100 installed in 1992. How comparable is this?

Asked by bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I have no specs on the old ER100, it would be best to call Honeywell directly.

Was this review helpful to you?

Q: How does this ERV "eliminate overhead ducting?" Is this not a whole house ERV? Does it have to hook into the heating and AC ducts?

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Two variable-speed motors, one for each air stream, work with the integrated speed control so that installers can adjust the speed of each motor to balance the system. This eliminates the need for adjusting dampers and duct work which some systems must use to supply an even flow of air.

Was this review helpful to you?