
To functionally replace this item, please purchase both YTHX1200W7 and C7089R3013.
| Features: | RedLINK Enabled Ventilation Control Humidification & Dehumidifcation Control |
|---|---|
| Color: | White |
| Application: | Heat Pump Multi-Stage (Heat/Cool) Internet control of RedLINK thermostats |
| Stages: | 3 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Power Method: | Hardwired |
| Changeover: | Auto Manual |
| Humidity Control: | Yes Yes |
| Wireless: | Yes Yes |
| Mount: | Horizontal |
| Options: | Keypad Lockout Auto Changeover Fan Control Comes with Sensor Large Display |
| Warranty: | 5 Year |
| Voltage: | 24V |
| Wi-Fi: | Yes |
It has IAQ controls: http://s3.supplyhouse.com/product_files/Honeywell%20-%20THX9421R5021WW%20-%20User%20Guide.pdf
first thru Honeywell's tech to verify that the unit(s) are defective and then through us, we process the return and replacement.
when paired w the EIM it will work w any system that uses 24V controls.
This unit requires the Redlink internet Gateway, part THM6000R1002 for internet connectivity.
Yes, you can install the optional wireless outdoor sensor C7089R1013 for use with the Prestige IAQ Kit with convention baseboard heat. The installation instructions for the outdoor thermostat may be found here: http://s3.supplyhouse.com/manuals/1249544660434/Honeywell_C7089R1013_Install_Guide.pdf
Yes, this thermostat can be used with such a furnace.
You only need one sensor. Each C7089R1013 sensor works with an unlimited number of RedLINK thermostats within its RedLINK signal range.
The one outdoor sensor will relay outdoor temp and humidity info to the EIM. The EIM will then send temp and humidity readings to all the thermostats.