Apply to be a TradeMaster!
Main product image of Two-Position Actuator for Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom
Two-Position Actuator for Valve Bodies, 120V 60Hz
Magnifying glass
Hover image to zoom
$157.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The humidity resistant, Fan Coil Valve Actuators are used in conjunction with VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors.

Features
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.

Specs

–
Product Type:

Actuator

Electric Connection:

6 Inches

Actuator Type:

Two Position

Voltage:

120v

Internal Aux Switch:

0

Frequency:

60 Hz

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy