Apply to be a TradeMaster!
Main product image of Valve Actuator - 24V - 6" Leads - 7/8" Hole Case End
Magnifying glass
Hover image to zoom

Valve Actuator - 24V - 6" Leads - 7/8" Hole Case End

SKU:
VU843A1004
Rating:
(0)
Q&A:
(0)
Valve Actuator - 24V - 6" Leads - 7/8" Hole Case End
Magnifying glass
Hover image to zoom
$89.66 each
In Stock
In Stock
Get 35 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
34°F to 125°F

Description

–
Two-position actuator for VU53 N.C. valve bodies, 24V 50/60Hz

Overview: The VU843 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Features:
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.
  • Specs

    –
    Actuator Type:

    Valve

    Application:

    HVAC

    Fail Safe Mode:

    Spring Return

    Control Signal:

    Two position

    SPST

    Temperature Range (F):

    34°F to 125°F

    Voltage:

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy