Apply to be a TradeMaster!
Main product image of Fan Coil Valve Actuator
Magnifying glass
Hover image to zoom

Fan Coil Valve Actuator

SKU:
VU844A1045
Rating:
(1)
Q&A:
(0)
Fan Coil Valve Actuator
Magnifying glass
Hover image to zoom
$44.53 each
In Stock
In Stock
Get 172 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Material
Stainless Steel

Description

–
Fan Coil Valve Actuator

Features:
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover.
  • Line or low voltage, rust-resistant motors.
  • Slotted conduit hole for faster wiring.
  • Connecting leads available up to 8 feet (2.4m) long.
  • Manual opener for valve operation on power failure. Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or dissassembling the valve.
  • Fit all 3-way VU54 valve bodies from 1/2" to 3/4".

Specs

–
Product Type:

Actuator

Voltage:

24V

Frequency:

50-60 Hz

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Way Fan Coil Valve 1/2" NPT, 1.0 Cv
SKU: VU52S2002
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Product work out perfect.
Robert
Maryland, 20903
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy