Apply to be a TradeMaster!
Main product image of Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads)
Magnifying glass
Hover image to zoom

Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads)

SKU:
VU844A1060
Rating:
(1)
Q&A:
(0)
Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads)
Magnifying glass
Hover image to zoom
$111.89 each
Out of Stock
Out of Stock
Get it Fri, Oct 30 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Overview

The VU844 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Features
  • Compact construction for easy installation
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body
  • One-button, quick release. Secure 3-point, metal latch to valve body
  • Spring return operation
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors
  • Manual opener for installation and valve operation on power failure
  • Valve returns to automatic position when power is restored
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve
  • Slotted conduit hole for faster wiring
  • VU444, VU844 actuators fit all 3-way VU54 valve bodies from 1/2" to 3/4"

Specs

–
Actuator Type:

Valve

Product Type:

Actuator

Voltage:

24V

Fail Safe Mode:

Spring Return

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service!

in stock and on time delivery
JR
Lees Summit
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy