| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 2 Heat/2 Cool |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Wireless Auto Changeover Large Display Fan Control |
| Power Method: | Hardwired Battery |
| Changeover: | Auto Manual |
| Temperature Range (F): | -40°F to 155°F (Cooling) 30°F to 130°F (Heating) |
| Operating Humidity: | 0 to 99% RH |
| Height: | 6-39/64" |
| Width: | 6-78" |
| Depth: | 1-31/64" |
| Wireless: | Yes |
| Voltage: | 24V |
| Hertz: | 50 to 60 |
| Wi-Fi: | Yes |
It does not require WiFi. The module will communicate with the thermostat.