Shop Resideo Sale
Main product image of RedLINK Enabled Wireless Outdoor Sensor
Magnifying glass
Hover image to zoom
RedLINK Enabled Wireless Outdoor Sensor
Magnifying glass
Hover image to zoom
$94.19 each
In Stock
In Stock
Get 64 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Senses outdoor temperature and humidity to display on RedLINK enabled thermostats and accessories.

Features
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Reliable performance in all climates
  • Installs in minutes
  • Up to 5 year battery life
  • 2 month low battery warning
  • Battery warning displayed on RedLINK enabled thermostats
  • Includes 2 AA Lithium batteries and mounting hardware

Specs

–
Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

VisionPRO 8000 w/ RedLINK Technology, Programmable, 3H/2C, Touchscreen Thermostat, TH8320R1003
SKU: TH8320R1003
Honeywell Home

Product Reviews

4.79 out of 52 reviews
98% would recommend this product
4.79
out of 52 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
4%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Time saver

This product is great. There's times when I'm doing an install and there is not enough wire for my wired outdoor sensor, so its much easier and saves me time to just use the wireless.
VS

Most Liked Negative Review

2nd one is working

This recent order was for a replacement for the 2 year old one that died. When working, it does what is is supposed to do. At least it's fairly inexpensive. The rest of my 3 zone Honeywell RedLink systems works great!
Showing 1-10 of 52 reviews

Always fast to ship

I've been dealing with the Supply house for a long time, their prices are always competitive and they ship very fast.
JC
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected.

Installed the included batteries, synched the outdoor sensor to my home unit and now my heat pump works again.
Don
South Dakota
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it If you are looking for an accurate outdoor sensor

Easy to install and setup and works great.
PH
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it says

Seems to be accurate, the mount design keeps the sensor away from whatever its screwed to so its less influenced by being mounted to a heated building. Batteries last a long time.
NoMi Homie
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I can't express how happy I am finding this company. They were very respectful, knowledgeable and helpful. From the time I put the order in to the time it went online. Thank you for the help.
Bear
Olympia WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

works great
no name
nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Installation instructions need match thermostat.
tk
akron,Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't Work

Would not connect to thermostat. Gave up on it after multiple attempts. No indication on device if connecting.
Allen
San Marcos, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outdoor temperature sensor

Easy set-up with Honeywell thermostat (HVAC installer's 4-digit code). I am buying vinyl siding hooks, so I don't have to use the screws.
Debbie
Greensboro NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Works great..customer happy
Brent
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this be used as an indoor sensor to control the thermostat? I need something I can put in an area that may get moisture on or near it.

Asked by John From the Zoo 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the sensor is designed to withstand outdoor climates while sensing temperature and humidity so it would function normally if in and indoor area that has moisture in the air.

Was this review helpful to you?

Q: I have this product but my indoor thermostat blinks stating " Replace batteries outdoor " I replaced batteries but it still has the same message. I can still get the outdoor temp from the thermostat. What other function does this device serve?

Asked by Fred 12 years ago

Add your answer

* Required Field
-

Try refreshing the link at the furnace interface.

Was this review helpful to you?
-

Hi , I have the SAME problem as stated in the question. However, I have ignored the "Replace batteries outdoor" message for over a year with no problems in reading the outdoor temp. This appears to be a design flaw.

Was this review helpful to you?
-

It is important to use the recommended long life battery that came with the unit. Any other will simply not stand up to the temperature swings. So the first thing I would check is the battery type used.

Was this review helpful to you?
-

Restart your wireless system. Be sure you use lithium batteries as replacements. Voltage is different

Was this review helpful to you?
-

I’ve replaced the batteries in mine without incident, so I can’t give you a definitive answer. However, you might try cutting off the circuit breaker to the inside thermostat for a few minutes, and re-apply power to re-boot it.

Was this review helpful to you?

Q: Can one of these outdoor sensor connect to two separate Premier indoor thermostats?

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These sensors are compatible with an unlimited number of RedLINK-enabled thermostats within their signal range. RedLINK signals have been tested in homes of up to 10,000 square feet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy