| Features: | RedLINK Enabled |
|---|---|
| Application: | Heat Pump Single-Stage (Heat/Cool) Internet control of RedLINK thermostats |
| Changeover: | Auto Manual |
| Color: | Premier White |
| Mount: | Horizontal |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Touchscreen |
| Options: | Keypad Lockout Large Display Auto Changeover Wireless |
| Programmability: | 7 Day Programmable |
| Warranty: | 5 Year |
| Wireless: | Yes |
| Humidity Control: | No |
| Voltage: | 24V 750mV |
| Wi-Fi: | Yes |
You can use the wireless sensors with TH8110R1008 so long as you have a C wire run to the thermostat or it is paired to an equipment interface module. Redlink will not interfere with home wifi networks.
You can use the TH8110R1008 with wireless sensors so long as you either have a wire to the C terminal for power or if you are using it with the Equipment Interface Module. The Redlink wireless system will not interfere with your home wireless network.
Depends on the sensor, hardwired wired up to 9, wireless 6.
No it will not you will need to use any of the honeywell stats listed with IAQ.
So long as the thermostat is hardwired for power (C terminal) no other accessories are required.
No it will not the thermostat will average the temp between the 2 sensors.
The thermostat is 4-15/16 x 4-5/8 x 1-1/8 inches (126 mm x 118 mm x 29 mm).
it will work with that EIM, but we have no way of verifying wiring.
THM5421R1021 is the suggested EIM, you can confirm w Honeywell if the other EIM will work.
I do not see that the differential is adjustable on those thermostats.
No, its not completely wireless, and it will work w the remote.