Apply to be a TradeMaster!
Main product image of VisionPRO 8000 w/ RedLINK Technology, Programmable, 3H/2C, Touchscreen Thermostat, TH8320R1003
Magnifying glass
Hover image to zoom

VisionPRO 8000 w/ RedLINK Technology, Programmable, 3H/2C, Touchscreen Thermostat, TH8320R1003

SKU:
TH8320R1003
Rating:
(47)
Q&A:
(6)
VisionPRO 8000 w/ RedLINK Technology, Programmable, 3H/2C, Touchscreen Thermostat, TH8320R1003
Magnifying glass
Hover image to zoom
$256.59 each
In Stock
In Stock
Get 164 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Color
Premier White
Product Highlight: Warranty
5 Year Warranty

Description

–

Wireless Requirements:


VisionPRO 8000 with RedLINK is a 7 day programmable touchscreen thermostat that is selectable for residential or light commercial use. The thermostat can be wired directly to the equipment, used with the THM5421R1021 Equipment Interface Module or used with the THM4000R1000 TrueZONE Wireless Adapter. Works with the RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote and Wireless Vent and Filter Boost Remote.


Features:

  • All-new VisionPRO 8000 with RedLINK technology.
  • Residential or commercial use.
  • 7-day programmable.
  • Up to 3H/2C heat pump or up to 2H/2C conventional
  • Works standalone or with the THM5421R1021 Equipment Interface Module (EIM).
  • Now works in virtually any residential or light commercial setting
  • Three flexible ways to install, which helps you solve a variety of wiring issues
    - Wired directly to the equipment
    - 2-wire or wireless with an Equipment Interface Module (EIM)
    - 2-wire or wireless with TrueZONE
  • Plain language, on-screen setup helps reduce install errors and eliminates the need for a manual
  • Allows installers to copy the Installer Setup from one thermostat to another with a microSD card
  • On-screen dealer information displays with customizable alerts, encouraging repeat business
  • RedLINK Internet Gateway with Total Connect Comfort Services Allow users to remotely monitor and control their heating and cooling systems anytime, anywhere. Free apps are available for both Apple and Android devices.


Specs

–
Features:

RedLINK Enabled

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Internet control of RedLINK thermostats

Changeover:

Auto

Manual

Color:

Premier White

Mount:

Horizontal

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Auto Changeover

Wireless

Large Display

Keypad Lockout

Programmability:

7 Day

Programmable

Warranty:

5 Year

Wireless:

Yes

Humidity Control:

No

Voltage:

24V

750mV

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Changeover
Stages
User Interface
Options
Heat Pump
Multi-Stage (Heat/Cool)
Internet control of RedLINK thermostats
Auto
Manual
3 Heat/2 Cool Heat Pump
Touchscreen
Auto Changeover
Wireless
Large Display
Keypad Lockout
Multi-Stage (Heat/Cool)
Heat Pump
Internet control of RedLINK thermostats
Manual
Auto
3 Heat/2 Cool Heat Pump
Touchscreen
Large Display
Auto Changeover
Wireless
Keypad Lockout
Multi-Stage (Heat/Cool)
Heat Pump
Auto
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Touchscreen
Fan Control
Wireless
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Manual
3 Heat/2 Cool Heat Pump
Touchscreen
Large Display
Auto Changeover
Fan Control

You May Also Need

Equipment Interface Module (EIM) for all Prestige IAQ and new RedLINK VisionPRO Thermostats
SKU: THM5421R1021
Honeywell Home

Product Reviews

4.89 out of 47 reviews
100% would recommend this product
4.89
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 47 reviews

I will buy it again.

It was easy to install and works great.
Chris
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Connects wirelessly to the furnace where wires can't be run
Mick
McHenry Il
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No funnybuisness

I bought this to replace a Ritetemp touch screen thermostat that was always doing goofy stuff with my HVAC. I use the cycle limit feature and high-low differential temp feature to compensate for my grossly oversized HVAC system. No thermostat can make up for bad equipment choices, but this one is doing an admirable job despite the circumstances. The vacation 'away' feature is very intuitive and i just used it while i was on a trip . If you are looking for lots of customizability and ease of use without dumb internet apps, this is the one for you.
NoMi Homie
minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for getting me the Thermostat.

It worked out very well. I appreciate.
Saran
Nashville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is my 2nd unit, I will keep buying the one

I used this for 12 years before I needed to replace it , love it
kevinleeo2
louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upgrade happy

We upgraded our Honeywell thermostat's. Old ones were 22 years old. Very happy, new ones are intuitive for programming, digital readout is easy to see. Came quickly after online order.
Homeowner
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Red link thermostats

Great option using with a wireless indoor remote sensor to average temperatures
Big jake
Chicago, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sure will!!

Works well!! Plain and simple!! The way it should be!!
none
princeton nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has a great inventory of items.

This thermostat purchase was for a church we provide service to. Honeywell products have served us well for over 40 years in business
Gary
Milton, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile thermostat

Replaced a 14 year old Honeywell VisionPro TH8320U with a few keypads that stopped working. Wiring was easy and even the mounting holes were the same. A lot more options and functions with this model. Only thing I don't like is the screen is glossy and shows fingerprints whereas the Visionpro screen had a matt finish that didn't show fingerprints.
Jim
Woodstock, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: As I understand this will work with dual fuel units but I need to know which outdoor sensor is compatible with this unit and is EIM required in order to use wireless outdoor sensor?

Asked by mds 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outdoor sensor is part C7089R1013. To enable redlink functions, you either need to have the thermostat hardwired (C wire), or be utilizing an EIM.

Was this review helpful to you?

Q: Can you hardwire the indoor temp. sensor instead of wireless sensor? We are planning to install several t-stats and several indoor sensors and worry about interference.

Asked by nicrosonic 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes sensors can be hardwired in that thermostat.

Was this review helpful to you?

Q: Will this t-stat turn hvac equipment on when humidity level is too high inside a room that has stagnant air. I have a customer that needs circulating air to help from mildew/mold issues that have been recently cleared up through difficult cleaning procedures & we want to avoid having this condition reappear because of dead air space.

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it will not.

Was this review helpful to you?

Q: I have a single length of electric baseboard as well as a forced hot air gas furnace(propane) that i would like to be able to control remotely(turn on/off as well as regulate temp.). Can I accomplish this with a single thermostate that controls both. I have wireless router with internet service at the location that i want to control temperature.

Asked by michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This would only be possible if only the electric baseboard is set up for low (24) voltage controls. If it's line voltage control, then no it won't work.

Was this review helpful to you?

Q: I am looking into replacing all of the thermostats in my church with this model, and they will all be hardwired as the existing ones are now. We have a gym in which the thermostat could possibly be damaged, and so my idea, if this is possible, is to mount a temperature sensor in place of the old thermostat and to drill a hole through this wall to mount the thermostat in the next room (on the other side of this wall). Is there a product which I can get to accomplish this?

Asked by Dale 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will work, these thermostats do have an optional remote temp. sensor available.

Was this review helpful to you?

Q: Can you enter your own lock out code ,so that no one can get code on line. Also same question with Honeywell 8000.

Asked by Les 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is not possible on Honeywell VisionPRO thermostats. They only offer the option of locking the screen through the installer setup menu (which can be overridden by anyone who gains access to the manual). We would recommend a Robertshaw i2 Series thermostat if you need a thermostat with a lockout code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy