Apply to be a TradeMaster!
Main product image of Freeze Stat Refrigeration Controller (20 to 60 F)
Magnifying glass
Hover image to zoom

Freeze Stat Refrigeration Controller (20 to 60 F)

Brand:
Honeywell
SKU:
L480G1044
Rating:
(0)
Q&A:
(0)
Freeze Stat Refrigeration Controller (20 to 60 F)
Magnifying glass
Hover image to zoom
L480G1044 has been discontinued
Discontinued March 4, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Low Temp. Cutout Control w/ Manual Reset (35-45F)
SKU:A11A-1C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Temp (F)
60°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Differential
15°F
Product Highlight: Switch Action
SPST

Description

Used to limit or control temperature in air conditioning systems or refrigerated enclosures.

Features
  • Applications include freezer cabinets, display cases, beverage coolers, milk cooling tanks and air conditioners.
  • Can act as a frost alarm operator in storehouses or orchards where frost would damage crops or equipment.
  • Dual temperature scaleplate provided for both Fahrenheit and Celsius readings.

Specifications
  • Type: Averaging element
  • Application: For temperature or limit control of air conditioning systems and refrigeration units.
  • Switching: 1 SPST
  • Setting Temperature Range: 20 to 60 F
  • Sensor Element: Coldest point on the capillary
  • Capillary Length: 20 ft.
  • Maximum Operating Temperature (F): 125 F
  • Differential Temperature (F): 15 F
  • Voltage: 120 Vac, 240 Vac
  • Contact Ratings: 10.2 AFL, 61.2 ALR, 6.5 AFL, 39.0 ALR

Specs

Min Temp (F):

20°F

Temperature Range:

20° to 60°F

Max Temp (F):

60°F

Capillary Length:

240"

Differential:

15°F

Switch Action:

SPST

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Capillary Length
Switch Action