Apply to be a TradeMaster!
Main product image of Two-Position Damper Actuator w/ Spring Return, 120V (20 lb-in)
Magnifying glass
Hover image to zoom
Two-Position Damper Actuator w/ Spring Return, 120V (20 lb-in)
Magnifying glass
Hover image to zoom
$741.42 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
20 lb-in Torque
Product Highlight: Temperature Range (F)
32°F to 125°F
Product Highlight: Mount
Foot

Description

–
Spring return motors for two-position back draft, outdoor air changeover, zone, or minimum position damper control.

Product Features
  • Operate outdoor air dampers for combustion or makeup air in residential and light commercial applications.
  • Operate changeover dampers for heating and cooling systems.
  • Operate minimum position dampers for ventilation and similar applications.
  • Include internal SPDT switch for controlling auxiliary equipment, additional motors, or to provide a burner interlock switch.
  • Spring returns motor to start position on power failure.
  • Drive shafts located on both sides of motor.
  • Adjustable auxiliary switch for cascading motors or operating auxiliary equipment.
  • Thermal breaker for overload protection during lifting stroke or if motor stalls.

Specs

–
Air Connections:

1/8" NPT

Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

120v

Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Temperature Range (F):

32°F to 125°F

Mount:

Foot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Worked good
Chris the HVAC guru
New Orleans, la
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy