Apply to be a TradeMaster!
Main product image of 24V Non-Spring Return Foot Mounted Actuator with 150 lb-in. torque
Magnifying glass
Hover image to zoom

24V Non-Spring Return Foot Mounted Actuator with 150 lb-in. torque

Brand:
Honeywell
SKU:
M6184D1035
Rating:
(2)
Q&A:
(0)
24V Non-Spring Return Foot Mounted Actuator with 150 lb-in. torque
Magnifying glass
Hover image to zoom
$1,109.91 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
150 lb-in Torque
Product Highlight: Mount
Foot

Description

–
Please Note: This item does not come with the internal actuator. Please purchase 50017460-003 as listed in the manual.

Series 61 Modutrol IV Motors non-spring return floating control motors used with controllers that provide a switched spdt or floating output to operate dampers or valves.

Features
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Floating
  • Feedback: no
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, Asymmetrical
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 15 VA
  • Electrical Connections: Quick Connect Terminals
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Shaft Rotation (upon control signal increase): Dependent on wiring (normally closed)
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A

Specs

–
Fail Safe Mode:

Non-Spring Return

Timing:

30-60 Seconds

Control Signal:

Floating

Internal Aux Switch:

0

Voltage:

24V

Torque:

150 lb-in

Temperature Range:

-40° to 150°F

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

ON a Brock SQ20A grain dryer
KBMF
michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

control for steam valve
Ron
St. Louis Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy