Apply to be a TradeMaster!
Main product image of 24 Vac Spring return-foot mounted motor
Magnifying glass
Hover image to zoom

24 Vac Spring return-foot mounted motor

Brand:
Honeywell
SKU:
M6415A1016
Rating:
(0)
Q&A:
(0)
24 Vac Spring return-foot mounted motor
Magnifying glass
Hover image to zoom
$779.45 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
25 lb-in Torque

Description

–
Spring return, 25 lb.-in. damper actuators provide SPDT floating, two-position, three-position or modulating control of economizer systems, ventilation dampers and combustion air dampers. M6415 suitable for use with direct digital control (DDC) systems.

Features
  • Synchronous Motor.
  • Quiet, high efficiency drive motor.
  • Spring returns motor shaft to normal position on power interruption.
  • High impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant.
  • Uses Q298B Linkage.


Specifications
  • Control Signal: Floating, SPDT
  • Fail Safe Mode: Spring Return
  • Rotation To Open: CCW
  • Torque Rating (lb-in.): 25 lb-in.
  • Torque Rating, Breakaway (lb-in.): 40 lb-in
  • Fixed Stroke: Yes
  • Timing Min (sec): 90 Sec
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Electrical Connections: Quick-connect terminals
  • Mounted: Foot-mounted
  • Temperature Range: -25 F to 125 F
  • Deadweight Load on Shaft (Power End): 15 lbs maxTiming Opening, Nominal (sec): 90 sec
  • Angle of Rotation (Stroke Max (deg)): 90
  • Run Time (Maximum (sec)): 90 Sec
  • Spring Return Timing (Nominal (sec)): 18 sec
  • Used with: Floating Controllers

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Proportional

Three Position

Floating

Voltage:

24V

Torque:

25 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy