Apply to be a TradeMaster!
Main product image of Spring Return Floating Cartridge Globe Valve Actuator (40.5 lbf)
Magnifying glass
Hover image to zoom

Spring Return Floating Cartridge Globe Valve Actuator (40.5 lbf)

Brand:
Honeywell
SKU:
M6435A1004
Rating:
(1)
Q&A:
(0)
Spring Return Floating Cartridge Globe Valve Actuator (40.5 lbf)
Magnifying glass
Hover image to zoom
$248.98 each
In Stock
In Stock
Get 28 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
40.5 lb-in Torque

Description

–
Cartridge Globe Valve Spring Return Actuators are small electric actuators for individual room control that provide floating or modulating control of V5852, V5862 two-way or V5853, V5863 three-way valves.

Features
  • Stem actuator retracts up on power failure. Fail safe mode depends on valve seat rest position.
  • Suitable for Excel/IRC system or other controllers providing specified signals.
  • Magnetic coupling for torque limitation independent of voltage supply and self-adjustment of the close-off port.
  • No mounting tools required.
  • Compact size allows installation in limited space of fan coil units, induction units, and small reheaters or recoolers.
  • Visual position indication (red disk).


Specifications
  • Actuator Type: Valve, Hvac
  • Torque/Force: 40.5 lbf
  • Fail Safe mode: Spring Return, operator retracts up
  • Fail Safe Mode: (Normally open for 1/2 in. and 3/4 in. V5852 and V5862. Normally closed for all other V58XX valves.)
  • Control Signal: SPDT 2-position, Floating
  • Supply Voltage: 24 Vac +20%, -15%
  • Number of Internal Auxiliary Switch: 0
  • Switches: no
  • Medium Temperature:266 F Maximum
  • Manual Operation: None (use valve dust cap)
  • Spring Return/Force: 40.5 lbf
  • Stroke: ¼ inch
  • Mounting: Threads onto V58xx valve
  • Frequency: 50, 60 Hz
  • Spring Return Direction: Stem UpSpring Return Timing: 10 Sec
  • Timing, Nominal Driving @ 60 Hz (sec): 50 Sec
  • Temperature Range: 32 F to 122 F

Specs

–
Actuator Type:

Two Position

Floating

Fail Safe Mode:

Spring Return

Voltage:

24V

Torque:

40.5 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

They work well, just a little on the large size

This product would not fit well in a tight space
Hvac man
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy