Apply to be a TradeMaster!
Main product image of Modulating Cartridge Globe Valve Actuator, 40.5 lb-f
Magnifying glass
Hover image to zoom
Modulating Cartridge Globe Valve Actuator, 40.5 lb-f
Magnifying glass
Hover image to zoom
$191.36 each
In Stock
In Stock
Get 79 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
40.5 lb-in Torque

Description

–
Cartridge Globe Valve Actuator are small electric actuators for individual room control that provide floating or modulating control of V5852, V5862 two-way or V5853, V5863 three-way valves.

Specifications
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf) : 40.5 lbf
  • Fail Safe Mode: Stays in Place
  • Control Signal: 2 to 10 Vdc, 0 to 10 Vdc
  • Supply Voltage: 24 Vac +10/-30%
  • Number of Internal Auxiliary Switch: 0
  • Switches: No
  • Medium Temperature: 266 F Maximum
  • Manual Operation: None (use valve dust cap)
  • Stroke: 1/4 in
  • Mounting: Threads onto V58XX valve bonnet
  • Timing, Nominal Driving @ 60 Hz (sec): 125 Sec
  • Temperature Range, Ambient (F): 32 F to 122 F
  • Temperature Range, Storage (F): -40 F to 158 F
  • Operating Humidity Range (% RH): 5 to 95%
  • Used with: 1 inch to 1-1/2 inch V58XX Globe Valves

Features
  • Suitable for Excel/IRC system or other controllers providing specified signals.
  • Magnetic coupling for torque limitation independent of voltage supply and self-adjustment of the close-off port.
  • No mounting tools required.
  • Small size allows installation in limited space of fan coil units, induction units, and small reheaters or recoolers.
  • Visual position indication (red pin).

Specs

–
Actuator Type:

Floating

Proportional

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Torque:

40.5 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product at great price.

These actuators work great. Supply House has the best price around.
me
Tennessee
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great parts and service

Price is cheapest I can find.
T.W.
Middleton,Wi.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It lasts for years, and then is easy to replace

It can be set as RA or DA, and as such is used on our BHW and CHW systems.
whozat
Oakland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wow best price ever!!

you guys are the best, REALLY!! I buy parts everywhere, when you have what I need, No One can Touch You with price and ship time.
Jay
Colchester CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy