Apply to be a TradeMaster!
Main product image of Spring Return-Foot Mounted Actuator, Modulating, 24 Vac
Magnifying glass
Hover image to zoom

Spring Return-Foot Mounted Actuator, Modulating, 24 Vac

Brand:
Honeywell
SKU:
M7415A1006
Rating:
(0)
Q&A:
(0)
Spring Return-Foot Mounted Actuator, Modulating, 24 Vac
Magnifying glass
Hover image to zoom
M7415A1006 has been discontinued
Discontinued October 15, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Zelix S05 Series Spring Return Direct Coupled Actuator, 24Vac/Dc, 3K Ohm 2-10Vdc
Brand:
Honeywell
SKU:MS7405A2030
(1)
Order by today, receive 4 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Used With
W7460 Economizers, W7459 Economizers

Description

25 lb-in. spring return damper actuators provide two-position, three-position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.

Specifications
  • Description: Spring return-foot mounted, Modulating, 24 Vac
  • Control Signal: Thermistor, Modulating
  • Fail Safe Mode: Spring Return
  • Rotation To Open: CCW
  • Torque Rating (lb-in.): 25 lb-in
  • Torque Rating, Breakaway (lb-in.): 40 lb-in
  • Fixed Stroke: Yes
  • Timing Min (sec): 90 Sec
  • External Auxiliary Switches Available: yes
  • Frequency: 50, 60 Hz
  • Mounting: foot mounted
  • Temperature Range, Operating (F): -25 to 125F
  • Timing Opening, Nominal (sec): 90 Sec

Features:
  • Synchronous Motor.
  • Quiet, high efficiency drive motor.
  • Spring returns motor shaft to normal position on power interruption.
  • High impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant.
  • Uses Q298B Linkage.

Specs

Product Type:

Motor

Used With:

W7460 Economizers

W7459 Economizers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need