Shop Resideo Sale
Zelix S05 Series Spring Return Direct Coupled Actuator, 24Vac/Dc, 3K Ohm 2-10Vdc
Zelix S05 Series Spring Return Direct Coupled Actuator, 24Vac/Dc, 3K Ohm 2-10Vdc
$435.93 each
In Stock
In Stock
Get 10 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Mount
Direct Coupled

Description

–
Zelix S05 Series Spring Return Direct Coupled Actuator, 24Vac/Dc, 3K Ohm 2-10Vdc

Specs

–
Product Type:

Actuator

Application:

HVAC

Mount:

Direct Coupled

Voltage:

24V

Torque:

44 lb-in

Temperature Range:

-40° to 150°F

Fail Safe Mode:

Spring Return

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great. Thank You

The exact part that I needed to replace the failed actuator
PJ
Logan, UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy