Apply to be a TradeMaster!
Main product image of Spring Return Modulating Cartridge Globe Valve Actuator, 90 lb-f
Magnifying glass
Hover image to zoom

Spring Return Modulating Cartridge Globe Valve Actuator, 90 lb-f

Brand:
Honeywell
SKU:
M7435F3007
Rating:
(0)
Q&A:
(0)
Spring Return Modulating Cartridge Globe Valve Actuator, 90 lb-f
Magnifying glass
Hover image to zoom
$333.74 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
90 lb-in Torque
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–
Cartridge Globe Valve Spring Return Actuators are small electric actuators for individual room control that provide floating or modulating control of V5852, V5862 two-way or V5853, V5863 three-way valves.

Features:
  • Stem actuator retracts up on power failure. Fail safe mode depends on valve seat rest position.
  • Suitable for Excel/IRC system or other controllers providing specified signals.
  • Magnetic coupling for torque limitation independent of voltage supply and self-adjustment of the close-off port.
  • No mounting tools required.
  • Compact size allows installation in limited space of fan coil units, induction units, and small reheaters or recoolers.
  • Visual position indication (red disk).

    Specifications:
  • Actuator Type: Valve
  • Torque/Force (lb-in., lbf): 90 lbf
  • Torque/Force (Nm, N): 400 N
  • Fail Safe Mode: (Normally open for 1/2 in. and 3/4 in. V5852 and V5862. Normally closed for all other V58XX valves.)
  • Fail Safe Mode: Spring Return, operator retracts up
  • Materials: Low Maintenance Plastic Housing
  • Control Signal: 0 to 10 Vdc
  • Control Signal: 2 to 10 Vdc
  • Supply Voltage: 24 Vac +20%, -15%
  • Number of Internal Auxiliary Switch: 0
  • Feedback: No
  • Manual operation: None (use valve dust cap)
  • Spring Return Torque/Force: 90 lbf
  • Spring Return Torque/Force: 400 N
  • Mounting: Threads onto V58XX valve bonnet
  • Spring Return Direction: Stem up
  • Spring Return Timing (Nominal (sec)): 10 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 50 sec
  • Electrical Protection: Class I Insulation (24 Vac)
  • Power Consumption (Driving): 5 VA
  • Input Impedance 100K ohm
  • Cable Entry: Threaded conduit connector
  • Includes: 1/2" conduit hub
  • Comments: Direct/Reverse Acting Switch and high force for metal-seated valves
  • Used With: 1" to 1-1/2" V58XX Globe Valves
  • Specs

    –
    Switch:

    None

    Application:

    HVAC

    Fail Safe Mode:

    Spring Return

    Stroke:

    1/4"

    Voltage:

    24V

    Torque:

    90 lb-in

    Frequency:

    50 Hz

    60 Hz

    MEDIUM TEMPERATURE:

    266F Maximum

    Humidity Range:

    5 to 95% RH

    Temperature Range (F):

    32°F to 122°F

    Electric Connection:

    Screw Terminals

    Dimensions (WxHxD):

    4-1/4" x 3-3/16" x 5"

    Actuator Type:

    Valve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy