Shop Resideo Sale
Main product image of Spring Return Foot Mounted Actuator, 20 lb-in
Magnifying glass
Hover image to zoom

Spring Return Foot Mounted Actuator, 20 lb-in

Brand:
Honeywell
SKU:
M836A1042
Rating:
(3)
Q&A:
(1)
Spring Return Foot Mounted Actuator, 20 lb-in
Magnifying glass
Hover image to zoom
$905.11 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
20 lb-in Torque
Product Highlight: Mount
Foot

Description

–
Two-Position Zone Motor, used with two-wire, 24-volt room thermostat or other controller for two position damper control.

Features
  • Controls zone or changeover damper in heating and air conditioning systems, and control gates on feeders.
  • SPST end switch makes within 20 sec of full open, breaks within 20 sec after start of closing stroke.

Specifications
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position, SPST
  • Motor Shafts: 2
  • Stroke: Adjustable; 90 to 160 degrees, Asymmetrical
  • Torque Rating (lb-in.): 20 lb-in
  • Timing Opening, Nominal (sec): 30 Sec
  • External Auxiliary Switches Available: Yes
  • Frequency: 60 Hz
  • Electrical Connections: Electrical Connections
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Hexagonal
  • Mounting: foot-mounted
  • Dimensions: 4 1/2 in. high x 4 5/8 in. wide x 3 3/4 in. deep
  • Temperature Range: 32 F to 125 F

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Torque:

20 lb-in

Internal Aux Switch:

1

Fail Safe Mode:

Spring Return

Control Signal:

SPST, 2 Position

Mount:

Foot

Wiring:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

I used it on dart door of wood stove it fit gust right. Save me time, money. Thank you
Vic
MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Product was exactly what I needed. It matched an existing item that I had in use for quite some time. Everything worked out very well thanks to Supply House.
Rollie
Edina, Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

I was satisfied with the product, and I installed it & had the furnace back in operation with in an hour. Also I was very happy with the speedy service.
Jim
Le Center, Mn.
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am wondering if the Honeywell damper motor M836a1042 is the same as an M836a1018? Is there a left or right or clockwise or counter clockwise on the opening. The one I have turns clockwise to open and counter clockwise to close. Is that how the M836a1042 is?

Asked by turbo 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

M836A1042 is the direct replacement for M836A1018. You can find more information in the manual linked below. http://s3.pexsupply.com/manuals/1258140254815/19389_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy