Apply to be a TradeMaster!
Main product image of Non-Spring Return Valve Actuator w/ 405 lbf force
Magnifying glass
Hover image to zoom

Non-Spring Return Valve Actuator w/ 405 lbf force

Brand:
Honeywell
SKU:
ML6421B1040
Rating:
(0)
Q&A:
(0)
Non-Spring Return Valve Actuator w/ 405 lbf force
Magnifying glass
Hover image to zoom
$589.04 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
405 lbf Torque

Description

–
Direct Coupled Globe Valve Actuators provide floating or modulating control of chilled water, hot water, or steam, and mount directly on VGF series, V5011, and V5013 valves. These Non-Spring Return Actuators will operate 1/2 to 6 inch valves.

Features
  • Easy and quick installation on valves with 1 3/8" bonnet and 1/2" stroke.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Manual operator.
  • Synchronous motor.
  • Maintenance free.
  • ML7420 has an internal selector plug that can be used to reverse the direction of action.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf : 405lb-in.
  • Control Signal: SPDT 2 position, Floating
  • Supply Voltage: 24 Vac + or - 20%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes
  • Medium Temperature: 300 F Maximum
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves
  • Frequency: 60 Hz, 50 Hz
  • Electrical Connections: Screw Terminals
  • Temp Range: 14 F to 122 F
  • Operating Humidity Range: 5 to 95% RH
  • Includes: 1/2 in. conduit hub, 1/2 in. flexible conduit adapter

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Torque:

405 lbf

Stroke:

1-1/2"

Fail Safe Mode:

Non-Spring Return

Timing:

175 Seconds

Manual Oper.:

Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy