Shop Resideo Sale
Main product image of Linear-Stroke Valve Actuator 135 lbf
Magnifying glass
Hover image to zoom

Linear-Stroke Valve Actuator 135 lbf

Brand:
Honeywell
SKU:
ML7420A3055
Rating:
(0)
Q&A:
(0)
Linear-Stroke Valve Actuator 135 lbf
Magnifying glass
Hover image to zoom
$484.53 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
135 lb-in Torque

Description

–
Used to control dampers in applications such as variable air volume (VAV) terminal units and for mounting on ball valves; suitable for use with SPDT or floating thermostats or building automation controls.

Features
  • Control for air damper applications with up to 10 sq.ft. assuming 3.5 in-lb per sq.ft. of damper area, velocity independent.
  • Superior A/C synchronous submotor for consistent timing and actuator longevity.
  • Eliminate need for limit switches or mechanical stops by providing magnetic coupling.
  • All models include manual declutch lever, and bag assembly with two minimum position setscrews.
  • Mount directly on 3/8 inch or 1/2 inch square or round damper shaft.
  • Selectable 45, 60, and 90 stroke in either clockwise or counterclockwise direction.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Control Signal: 2 to 10 Vdc
  • Number of Internal Auxiliary Switches: 0
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves (3/4" or 20mm stroke)
  • Frequency: 60 Hz, 50 Hz
  • Manual Operation: Knob
  • Timing, Nominal Driving @ 60 Hz (sec): 60 Seconds
  • Temperature Range, Ambient (F):14 to 122F

Specs

–
Actuator Type:

Proportional

Floating

Fail Safe Mode:

Non-Spring Return

Manual Oper.:

Knob

Timing:

60 Seconds

Voltage:

24V

Torque:

135 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy