Apply to be a TradeMaster!
Main product image of Non-Spring Return Floating Actuator w/ 2 internal aux. switches,  44 lb-in
Magnifying glass
Hover image to zoom

Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 44 lb-in

Brand:
Honeywell
SKU:
MN6105A1201
Rating:
(1)
Q&A:
(0)
Non-Spring Return Floating Actuator w/ 2 internal aux. switches,  44 lb-in
Magnifying glass
Hover image to zoom
$211.87 each
In Stock
In Stock
Get 10 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 140°F

Description

This non-spring return direct-coupled damper actuator provides modulating and floating/2-position control for: air dampers, air handlers, ventilation flaps, louvers, and reliable control for air damper applications with up to 10 sq. ft./ 44lb.-in. (5 Nm) and 20 sq. ft./88 lb.-in. (10 Nm) (seal-less damper blades; air friction-dependent).

Features
  • Declutch for manual adjustment
  • Adjustable mechanical end limits
  • Removable access cover for direct wiring
  • Mountable in any orientation
  • Function selection switch for selecting modulating or floating/2-position control


Specifications
  • Description: Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: 2 position, Floating
  • Supply Voltage: 24 Vac +20%, -15%, 24 Vdc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: Yes, SSW2-1M
  • Shaft Adapter Type: U-bolt clamp
  • Manual Operation: Declutch mechanism
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 +/- 3 degrees
  • Rotation To Open: By Switch
  • Dual Integral Adj. Stops (3 degree increments)
  • Rotational Stroke Adjustment: Dual Integral Adj. Stops (3 degree increments)
  • Compatible Damper Shafts: 1/4 to 1/2 in. square or 3/8 to 5/8 in. round
  • Power Consumption: 5 VA
  • Temperature Range: -5 F to +140 F
  • Environmental Rating: NEMA2
  • Includes: Mounting bracket, screws, shaft adapter, water-tight strain-relief cable fittings

Specs

Product Type:

Actuator

Actuator Type:

Two Position

Floating

Voltage:

24V

Torque:

44 lb-in

Application:

HVAC

Temperature Range (F):

-5°F to 140°F

Fail Safe Mode:

Non-Spring Return

Internal Aux Switch:

2

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy install!

Easy to do install. Also, supply house is great to work with! We ordered the ERO gpaet on accident and the returnees hassle free. Thanks guys!
CS
Sahuarita
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy