Shop Limited Time Deals
Main product image of Non-Spring Return Floating VAV Actuator for Spyder/Stryker Controllers, 44 lb-in - 5Nm
Magnifying glass
Hover image to zoom

Non-Spring Return Floating VAV Actuator for Spyder/Stryker Controllers, 44 lb-in - 5Nm

Brand:
Honeywell
SKU:
MN6105VAV
Rating:
(0)
Q&A:
(0)
Non-Spring Return Floating VAV Actuator for Spyder/Stryker Controllers, 44 lb-in - 5Nm
Magnifying glass
Hover image to zoom
MN6105VAV has been discontinued
Discontinued February 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 122°F

Description

Replacement actuator, only for use with Spyder and Stryker controllers with integral actuators. This non-spring return direct-coupled actuator provides floating control of VAV units. It provides reliable control for air damper applications with up to 10 sq ft (0.9 sq m) / 44 lb-in. (5 Nm) (seal-less damper blades; air friction-dependent).

Features:
  • Declutch for manual adjustment
  • Adjustable mechanical end limits
  • Mountable in any orientation

Specifications:
  • Application: HVAC
  • Dimensions (in.): 7.31 in high x 5.31 in wide x 3.25 in deep
  • Includes: Shaft Adapter
  • Used With: Spyder and Stryker controllers
  • Weight (lb): 1.2 lb
  • Materials: Plastic housing
  • Mounting: Direct Coupled
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.: UL873
  • Electrical Connections: Ribbon with a push on 3-pin connector for Spyder and Stryker controllers
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Supply Voltage: 24 Vac +20%, -15%; 24 Vdc
  • Power Consumption: Driving-- 5 VA
  • Shipping and Storage Temperature Range (F): -22 F to +176 F
  • Ambient Temperature Range (F): -5 F to +122 F
  • Maximum Noise Rating: Driving (dB(A) @ 1m)-- 35
  • Stroke: 95 ±3 degrees
  • Shaft Dimensions (in.): 1/4 to 1/2 in. square or 3/8 to 1/2 in. round
  • ActuatorType: Damper
  • Control Signal: Floating
  • Fail Safe Mode: Non-Spring Return
  • Torque Rating (lb-in.): 44 lb-in.
  • Torque Rating (Nm): 5 Nm
  • Additional Torque Ratings (lb-in.): Maximum Stall 70 lb-in.
  • Additional Torque Ratings (Nm): Maximum Stall 8 Nm
  • Rotation to Open: Up to 95 degrees
  • Rotational Stroke Adjustment: Dual Integral Adjustable Stops
  • Timing, Nominal: Driving @ 60 Hz, 90 sec
  • Shaft Adapter Type: U-bolt clamp
  • Manual operation: Declutch mechanism

Specs

Product Type:

Actuator

Actuator Type:

Two Position

Floating

Voltage:

24V

Application:

HVAC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Temperature Range (F):

-5°F to 122°F

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm