Apply to be a TradeMaster!
Main product image of Low Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 8 psi)
Magnifying glass
Hover image to zoom

Low Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 8 psi)

Brand:
Honeywell
SKU:
MP909D1201
Rating:
(0)
Q&A:
(0)
Low Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 8 psi)
Magnifying glass
Hover image to zoom
$180.07 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 140°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Used for pneumatic proportional control of variable volume terminal units and small damper. Available in various operating ranges for either individual or sequence operation with other actuators. Replacement devices are available for Johnson, Powers, Robertshaw, and older Honeywell actuator models.

Features
  • Rugged ribbed aluminum body.
  • Low-friction shaft bearing.
  • Close tolerance on operating range and stroke.
  • Protected barb connector.
  • Versatile mounting and connecting hardware options.
  • Positive leakproof seal.

Specs

–
Air Connections:

1/8" NPT

Barbed fitting for 3/32" O.D. tubing

Actuator Type:

Pneumatic

Temperature Range (F):

50°F to 140°F

Actuator Spring Range:

3 to 8 psi

Fail Safe Mode:

Spring Return

Stroke:

2.4"

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Crankarm balljoint with 1/4 - 28 UNF male threads
SKU: 27518
Honeywell
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy