Apply to be a TradeMaster!
Main product image of Low Force Damper Actuator, Pneumatic Proportional Control  (5 to 10 psi)
Magnifying glass
Hover image to zoom
Low Force Damper Actuator, Pneumatic Proportional Control  (5 to 10 psi)
Magnifying glass
Hover image to zoom
MP909D1474 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Low Force Damper Actuator, Pneumatic Proportional Control (5 to 10 psi)
Brand:
Honeywell
SKU:MP909D1516
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 140°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
MP909D is used for pneumatic proportional control of variable volume terminal units and small dampers. Available in various operating ranges, for either individual or sequence operation with other actuators. Compatible with all competitors products.

Features:
  • Rugged ribbed aluminum body.
  • Low-friction shaft bearing.
  • Close tolerance on operating range and stroke.
  • Protected barb connector.
  • Versatile mounting and connecting hardware options.
  • Positive leakproof seal.

Specs

–
Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

50°F to 140°F

Actuator Spring Range:

5 to 10 psi

Fail Safe Mode:

Spring Return

Stroke:

2.4"

Max Pressure (PSI):

30

Air Connections:

Barbed fitting for 1/4 in. O.D. tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm