Apply to be a TradeMaster!
Main product image of Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)
Magnifying glass
Hover image to zoom

Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)

Brand:
Honeywell
SKU:
MP909E1018
Rating:
(0)
Q&A:
(0)
Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)
Magnifying glass
Hover image to zoom
$332.50 each
In Stock
In Stock
Get 13 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-28°F to 160°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
These actuators are used for proportional control of variable volume terminal units, mixing boxes, and small to medium sized dampers. They are available in various operating ranges for either independent operation or sequence operation with other actuators. The MP909E has an optional adjustable stroke feature. The MP909H includes a positive positioner. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell actuator models.

Features
  • Rolling diaphragm operated.
  • Low friction shaft bearing.
  • Close tolerance on operating range and stroke.
  • Non-overlapping spring ranges for sequencing.
  • Corrosion resistant materials.
  • Reliable long life.

Specs

–
Air Connections:

1/8" NPT

Dual Barbed fitting for 5/32" or 1/4" O.D. tubing

Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

-28°F to 160°F

Actuator Spring Range:

3 to 13 psi

Stroke:

4"

Fail Safe Mode:

Spring Return

Max Pressure (PSI):

30

Features:

Linkage Kit and Fixed External Mounting Bracket w/ Balljoint

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Angle Bracket
SKU: 14003640-001
Honeywell
Clevis, Clevis Pin and Cotter Pin Assembly
SKU: 314440A
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy