Apply to be a TradeMaster!
Main product image of Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)
Magnifying glass
Hover image to zoom

Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)

Brand:
Honeywell
SKU:
MP909E1026
Rating:
(2)
Q&A:
(0)
Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (3 to 13 psi)
Magnifying glass
Hover image to zoom
$274.40 each
In Stock
In Stock
Get 5 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
-28°F to 160°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

These actuators are used for proportional control of variable volume terminal units, mixing boxes, and small to medium sized dampers. They are available in various operating ranges for either independent operation or sequence operation with other actuators. The MP909E has an optional adjustable stroke feature. The MP909H includes a positive positioner. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell actuator models.

Features
  • Rolling diaphragm operated.
  • Low friction shaft bearing.
  • Close tolerance on operating range and stroke.
  • Non-overlapping spring ranges for sequencing.
  • Corrosion resistant materials.
  • Reliable long life.

Specs

Air Connections:

1/8" NPT

Dual Barbed fitting for 5/32" or 1/4" O.D. tubing

Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

-28°F to 160°F

Actuator Spring Range:

3 to 13 psi

Fail Safe Mode:

Spring Return

Stroke:

4"

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great price and value

Value and great product.
Ramfan Sharon
Roseville
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The price is awesome and yes when in need i will buy it.

Our Facilities Department use the product.
Sharon
Roseville
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy