Shop Resideo Sale
Main product image of Low Force Damper Actuator w/ Spring Return for Variable Volume Units (5 to 10 psi)
Magnifying glass
Hover image to zoom
Low Force Damper Actuator w/ Spring Return for Variable Volume Units (5 to 10 psi)
Magnifying glass
Hover image to zoom
$101.34 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 140°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Provides proportional control of variable volume dampers in small high velocity mixing boxes. Replacement devices are available for Johnson and Robertshaw devices. Suitable for direct replacement only, do not attempt to replace larger damper actuators with this unit.

Features
  • Compact in size.
  • Neoprene rolling diaphragm.
  • The MP913 Operator can be used with or without a crankarm.

Specs

–
Air Connections:

1/8" NPT

Barbed fitting for 1/4" O.D. plastic tubing

Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

50°F to 140°F

Actuator Spring Range:

5 to 10 psi

Fail Safe Mode:

Spring Return

Stroke:

1"

Max Pressure (PSI):

30

Features:

Includes 3/8" Threaded Shaft and 90 degree Angled Mounting Bracket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy