Apply to be a TradeMaster!
Main product image of High Force Damper Actuator w/ Spring Return for Variable Volume Units (3 to 13 psi)
Magnifying glass
Hover image to zoom

High Force Damper Actuator w/ Spring Return for Variable Volume Units (3 to 13 psi)

Brand:
Honeywell
SKU:
MP918B1014
Rating:
(0)
Q&A:
(0)
High Force Damper Actuator w/ Spring Return for Variable Volume Units (3 to 13 psi)
Magnifying glass
Hover image to zoom
$699.94 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 158°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Used for proportional control of medium- to large-size dampers in HVAC systems. The MP918A,B are rolling diaphragm, piston-type actuators. The MP918A has a positive positioner. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell actuator models.

Features
  • Rolling diaphragm operated.
  • Low friction shaft bearing.
  • Close tolerance on operating range and stroke.
  • Versatile mounting and connecting hardware.
  • Non-overlapping spring ranges for sequencing.
  • Reliable-long life.

Specs

–
Air Connections:

1/8" NPT

Barbed fitting for 5/32" or 1/4" O.D. tubing

Product Type:

Actuator

Actuator Type:

Pneumatic

Temperature Range (F):

-40°F to 158°F

Actuator Spring Range:

3 to 13 psi

Fail Safe Mode:

Spring Return

Stroke:

3-1/2"

Max Pressure (PSI):

25

Features:

Internal N.C. trunnion mounting bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy